{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable battery - supplier / battery type / voltage | Fein type E 14 V | |
| Manufacturer's designation | ASM 14-6 | |
| Motor design | Brushless EC motor | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 14.4 V | |
| Torque range | 1.2 Nm - 6 Nm | |
| Speed range | 50 rpm - 600 rpm | |
| Toolholder | 1/4 inch HEX (E 6.3) | |
| Format | Centre handle screwdriver | |
| Weight including rechargeable battery | 1.3 kg | |
| Restart block | yes | |
| Power supply | Rechargeable battery-powered | |
| Type of product | Screwdriver |
| Article number | 071109 711228 | |
| EAN / GTIN | 4014586876238 | |
| Manufacturer number | 71122800950 | |
| Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |