Door full height M

Article no.: 955490 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Door opening angle: 250
  • Cylinder lock: modular barrel

Product details

Technical Data

Door opening angle 250 degrees
Cylinder lock modular barrel
Height 1,792 mm
Width 534 mm
Weight 16 kg
Type of product Swing door

Identification numbers & Classifications

Article number 955490 M
EAN / GTIN 4062406586096

Description

Version:

Doors for UNI Tower made from sheet metal, reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock.

Suitable for:

UNI Tower, U and H-shape.

Supplied with:

Door hinged on the right with crossbars and door stop.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart