ESD cross brace, Length: 1000mm

Article no.: 972085 1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
electrostatic characteristic EGB/ESD
Height 60 mm
Length 1,000 mm
Width 1 mm
Depth 100 mm
Application range Support columns
Weight 3 kg
Type of product Bracing

Identification numbers & Classifications

Article number 972085 1000
EAN / GTIN 4062406167271
Manufacturer number 972085 1000

Description

Version:

Sturdy sheet metal design. For screwing into the support columns No. 972080. Necessary for stability and reinforcement if no perforated tool panels are fitted. The cross brace can be used as a cable duct.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.
Suitable only for support columns size 962 and 1362.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart