Large precision external micrometer with rear anvil extension, Measuring range: 100-200mm

Article no.: 420920 100-200
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 225.36 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 100 mm - 200 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/100 mm
Error limit 6 µm
Spindle ⌀ 10 mm
Spindle travel 50 mm
Barrel ⌀ 24 mm
Measurement technology analogue
Weight 1.9 kg
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420920 100-200
EAN / GTIN 2050002041066
Manufacturer number 4168 100-200

Description

Version:

Stable light metal cast frame, hammer finish with hand temperature protection, friction clutch, and locking device. Precision lapped, carbide-tipped measuring faces. Accuracy better than DIN 863. The screw-on rear anvil extension is lapped and carbide-tipped; it doubles the measuring range. Inner scale sleeve with scales for both measurement ranges.
Version with steel hoop.

Advantage:

Very large measuring range. After the rear anvil extension has been fitted, the micrometer is immediately ready for use. No additional setting block required. Direct reading of the 1/100 mm on the large scale barrel.

Supplied with:

Micrometer with 1 rear anvil extension. Without setting standard.

Note:

Versions up to 2000 mm measurement range available on request.
Special versions on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Large precision external micrometer with rear anvil extension, Measuring range: 100-200mm

Large precision external micrometer with rear anvil extension, Measuring range: 100-200mm

on request
Available in 4-6 weeks
0 pieces in stock
US $ 1,592.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 340.80
plus VAT at the current rate Prices plus delivery costs
Measuring range 100 mm - 200 mm 100 mm - 200 mm
Barrel ⌀ 24 mm 25 mm
Spindle travel 50 mm 25 mm
Standard Manufacturer’s standard DIN 863
Packaging sturdy box sturdy box
Measurement technology analogue analogue
Type of product External tube micrometer External tube micrometer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart