This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver set, Number of pieces: 14

Article no.: 667532 14
Copy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 14
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws
Type of product Screwdrivers

Identification & Classification

Article number 667532 14
Copy
EAN / GTIN 4045197882608
Copy
Manufacturer number 667532 14
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Power grip with easy-to-hold, easy-grip Haptoprene® surface and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.
Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated. Black tips, accurately dimensioned.
Voltage tester 110 − 250 V in accordance with VDE 0680/6.

Content:

Slot-head blades No. 659928: Size 4; 5.5; 6.5; 8
Blades for Phillips No. 659921: Sizes 1 and 2
Pozidriv blade No. 659923: Size 2
Blades for Torx® No. 659922: Sizes TX10; TX15; TX20; TX25
Reamer blade No. 667640: 1 pc.
Voltage tester No. 665010: Size 2.5
2-component plastic handle No. 667531: 1 pc.

Supplied with:

Textile roll-up wallet.

Note:

Spare blades can be found under No. 659921659928.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart