{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 250 V | |
| Colour, orange | Luminous orange | |
| Colour, black | Jet black | |
| Part described, Jet black | Klinge | |
| Part described, Luminous orange | Schaft | |
| Quality and test seal | VDE | |
| Colour | orange; black; transparent | |
| Suitable for voltage testing | yes | |
| Minimum test voltage | 110 | |
| Maximum test voltage | 250 | |
| Blade length | 50 mm | |
| Handle properties | fixed blade | |
| Type of handle | standard handle | |
| Size of drive output, for slotted screws (SL) | 2.5 | |
| Blade width b | 2.5 mm | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | hardened | |
| Standard | VDE 0682-201 | |
| Overall length L | 125 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for slotted screws (SL) | |
| Content | single part |
| Article number | 665010 2,5 | |
| EAN / GTIN | 4045197611413 | |
| Manufacturer number | 665010 2,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |