6-mm interchangeable blade Slot-head, Blade width: 4mm

Article no.: 659928 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
24 pieces in stock 24 pieces available in 5-10 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width 4 mm
Blade designation 2
Cutter thickness 0.6 mm
overall length 170 mm
Usable length 90 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver bit

Identification & Classification

Article number 659928 4
EAN / GTIN 7610733225118
Manufacturer number 215.C 2

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 (up to Cat. 55) / 659957 size 200; 500 (up to Cat. 55) / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 (up to Cat. 53) / 667551 / 667601 / 667615.

Note:

Further interchangeable blades can be found under No. 659921659924.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart