Universal clamp (clamping hand) 25

Article no.: 861900 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
437 pieces in stock

Product details

Technical Data

Capacity in compression a 0 mm - 25 mm
Capacity in tension b 20 mm - 48 mm
Clamping depth c 15 mm
maximum clamping force 1,000 N
Type of product Clamp

Identification numbers & Classifications

Article number 861900 25
EAN / GTIN 4045197167514

Description

Version:

With trapezoidal thread spindle and 2 swing clamping jaws. Each clamping jaw has 3 smooth faces and a cross-Vee face; can be used for clamping the most diverse components.

Application:

For internal and external clamping of the most diverse workpiece shapes.

Material:

Spindle and clamping block of burnished steel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart