Mechanical nut splitter, for nuts: M2-M6

Article no.: 884850 M2-M6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

for nuts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for nuts M2-M6
Chisel edge width 8 mm
Total length without spindle screw 58.5 mm
Jaw capacity 4 mm - 10 mm
Type of product Nut splitters

Identification numbers & Classifications

Article number 884850 M2-M6
EAN / GTIN 4021176019906
Manufacturer number 55-0

Description

Version:

Mechanical nut splitter from splitting seized or overtightened nuts (up to strength class 6) without damaging the bolt thread. The splitter chisel (with hardened blade) slides easily, without sticking.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart