{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | DigiCrimp | |
for conductor cross-section | 0.03 mm2 - 0.5 mm2 | |
overall length | 175 mm | |
Positive barrier available | yes | |
digital display | yes | |
Type of product | Crimping tool |
Article number |
729530 0,5
Copy |
|
EAN / GTIN |
4049002056956
Copy |
|
Manufacturer number |
R8736 0000 61
Copy |
|
Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |