Grinding wheel dresser, Type: DIA

Article no.: 599100 DIA
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dresser medium Diamond segment
Grinding medium code D
Overall length 420 mm
for grinding wheel ⌀ 250 mm - 600 mm
Type of product Hand dresser

Identification numbers & Classifications

Article number 599100 DIA
EAN / GTIN 9003172495606
Manufacturer number 249560

Description

Version:

Strong, handy wooden handle. A sturdy metal cage prevents grinding grit and sparks from flying out.
Very high wear resistance, with fixed diamond dressing segments.

Application:

For coarse dressing and sharpening of grinding wheels.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart