Machinist's vice

Article no.: 2175N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour turquoise
Jaw width 100 mm
Weight 4.73 kg
Surface drop forged
Type of product bench vice

Identification & Classification

Article number 2175N
EAN / GTIN 4000896013685
Manufacturer number 2175N
L-Number L60140 2062
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Machinist's vice
  • Drop forged
  • Gripping jaw width: 100 mm
  • Installation on Tool trolley Assistent 177W ∙ 179W ∙ 179NW work benches together with 179NW-11 machinist's vice fastening set
    Assembly on Tool trolley Assistent 177 tool trolleys together with 2175N-11 wooden liner
  • For assembly on Tool trolley Assistent 179N ∙ 179NX ∙ 179NT ∙ 179NXL ∙ 179NXXL model year 01/07/2019 tool trolleys → together with 179N-75 vice fastening
  • Net weight: 4.73 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart