{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | BB-ZS | |
| Material of base body | plastic | |
| Thickness of bristle fibres | 1.6 mm | |
| Material of bristle set | nylon | |
| Type of bristle set material | micro-abrasive | |
| Colour of bristle set | yellow | |
| Width of bristle set L3 | 10 mm | |
| Height of bristle set H1 | 10 mm | |
| Application type | machine-operated | |
| Holder | shank | |
| Diameter of shaft Ds | 6 mm | |
| Max. speed | 15,000 min-1 | |
| Abrasive media | ceramic grit (CER) | |
| Grit | 80 | |
| Typical application | cleaning; deburring; finish grinding; polishing | |
| Type of product | wheel brush | |
| Content | single part |
| Article number | 573547 80 | |
| EAN / GTIN | 54046719316323 | |
| Manufacturer number | 7000078180 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |