• The item cannot be ordered due to missing prices.

Electronic torque testing wrench

Article no.: 655365

Description

Version:

Compact electronic torque wrench with a versatile applications profile:
  • Measurement of torque and angle of rotation.
  • Measurement of breakaway torque of an existing screw fastening. The measured breakaway torque value closely matches the existing torque. The following operating modes are available:
  • Track or Peak mode.
  • “QuickTest” − screw tightening to the specified torque or rotational angle.
  • Screw tightening to the specified values and tolerances.
  • Breakaway torque − closely matches the existing torque. Acoustic and visual warning signals or reaching or exceeding the set value. Stores up to 900 values. Operating life approx. 40 h. Angular measurement without any need for a reference arm.

Units of measure: Nm, lbfft, lbfin, kgfm.

Application:

Controlled screw tightening for prototype building and small series production. Checking screw fastenings.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart