Electric Random Orbital Buffer

Nr art.: ROB1
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
Numer artykułu ROB1
EAN / GTIN 0616026002067
Numer producenta ROB1
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Powerful 1000-watt motor is well suited detail applications Well balanced, right angle tool configuration provides easy operator control
  • Thumb controlled variable speed dial offers six speed selection options between 1,800 – 4,400 RPM Front grip cover, adjustable/removable D handle and ergonomic throttle handle design offer multiple grip positions during use
  • Flexible, oil-resistant, 12-foot electric cord provides added maneuverability throughout the shop Sealed 100% ball-bearing construction provides long life
  • Locking ON button for extended ease of use Canvas Storage Bag for easy storage and transport

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Nitro
  • Air Inlet Thread:
  • Height (mm): 127 mm
  • Length (mm): 406 mm
  • Weight (kg): 3.14 kg