8″ Right Angle Buffer/Polisher

Nr art.: RB1
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
Numer artykułu RB1
EAN / GTIN 0616026002968
Numer producenta RB1
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Dynabrade Nitro Series buffers polish large areas like hoods and trunk lids quickly and with consistent results.
  • 2,800 RPM free speed. Accepts 5″ to 8″ diameter buffing pads. Lightweight and compact in size
  • Rear exhaust, variable speed safety-lock lever throttle
  • Soft-grip handle can be positioned for right or left hand operation. Insulated handle reduces cold air transmission to the operator
  • Back-up pad and polishing bonnet not included. • 50853 is a 5/8″-11 • 50854 is a M14 x 2 • 90082 polishing bonnet

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Nitro
  • Air Inlet Thread: 1/4″ NPT
  • Weight (kg): 2.02 kg