Suwmiarka cyfrowa

Nr art.: L40020 50
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.

  • 311,09 PLN /szt.
na zamówienie
w magazynie
11 sztuk w magazynie
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
Numer artykułu L40020 50
EAN / GTIN 4946368090511
Numer producenta 500-501-10
Producent/osoba odpowiedzialna Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Deutschland, www.mitutoyo.de

Opis

Wykonanie:

ABSOLUTE DIGIMATIC calipers for large measuring ranges. Robust design for large measuring ranges of up to 600 mm

Opis:

This digimatic caliper allows you to take reliable measurements and offers you the following benefits: It has a robust design (6 x 25 mm beam) for large measuring ranges. ABSOLUTE System delivers reliable measurements. The slider provides smooth, stable and comfortable operation. Character height: 10 mm.

Cecha szcz.:

  • Battery life: Approx. 20000 hours
  • Data output: Yes
  • Digital step: 0,01 mm
  • Display: LCD, character height 10 mm
  • Low voltage alarm: Yes
  • Max. Permissible Error E MPE: +/-0,05 mm
  • Max. Permissible Error S MPE: +/-0,07 mm
  • Max. response speed: Unlimited
  • Model: CD-60C
  • Old Article number: 500-501-50
  • ON/OFF: Yes
  • ORIGIN (ABS-Zero): Yes
  • Range: 0 - 600
  • Size/Dimension: 0,86 X 0,24 X 0,05 M

Measuring range: 0 - 600
Digit increment: 0.01 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 10 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 20,000 hrs.

W dostawie:

Including SR44 battery