Cut E15 Silicone Heat Glove Yellow S
Szczegóły produktu
Identyfikacja i klasyfikacja
| Numer artykułu | AP42Y2RS | |
| EAN / GTIN | 5036108496853 | |
| Numer producenta | AP42Y2RS | |
| Producent/osoba odpowiedzialna | Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com |
Opis
Opis:
The Cut E15 silicone heat glove has been developed for use in high-risk industrial environments where cut and heat hazards are a factor. Equipped with a seamless 15-gauge lining, this glove offers an optimal balance of flexibility, comfort and dexterity while meeting EN 388 Level E cut protection. The silicone-coated palm improves grip and offers reliable heat resistance up to 250 °C. This makes it suitable for occasional contact with hot surfaces and materials. This combination of high cut resistance and heat protection makes it a versatile choice for industries such as metalworking, glass processing, automotive manufacturing and other applications involving high temperatures or sharp edges
Technical data:
- feed strength: 15-gauge for high dexterity and tactile sensitivity
- Cut resistance: Level E (EN 388)
- Coating: Heat-resistant silicone palm for improved grip and heat insulation
- Heat resistance: Up to 250 °C (intermittent contact)
- Fit and comfort: Lightweight, breathable construction for extended wear
- Applications: Metalworking, glass handling, automotive, manufacturing and more
For professionals seeking enhanced hand protection without compromising comfort or control, the Cut E15 Silicone Heat Glove offers proven performance in the field.