Scotch-Brite™ Radial Bristle Disc RD-ZB, 50.8 mm x 9.53 mm, P220, Red, Type C

Nr art.: 7100138295
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 80 Sztuka
  • Etapy zamówienia: 80 Sztuka
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Seria Scotch-Brite™ Radial Bristle Brush RB-ZB
Materiał korpusu z tworzywa sztucznego
Materiał pokrycia nylon
Rodzaj materiału pokrycia Pokryte
Średnica szczotki 50,8 mm
Rodzaj zastosowania Z napędem maszynowym
Uchwyt otwór
Materiał ścierny ziarno ceramiczne (CER)
Uziarnienie 220
Typowe zastosowanie Oczyszczanie; Okrawanie; Polerowanie
Właściwości Nadaje się do użycia z produktami spożywczymi
Rodzaj produktu Ściernica walcowa do satynowania

Identyfikacja i klasyfikacja

Numer artykułu 7100138295
EAN / GTIN 00048011301211
Numer producenta 7100138295
Numer L L51710 326
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Efficiently remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas, with fast running Scotch-Brite™ Radial Bristle Disc. Our durable discs are designed to cut fast and last longer than wire and other abrasive discs. They work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. They are recommended for use in general industrial, aerospace, automotive, metalworking and transport applications. They use moulded, flexible bristles that offer more surface contact than wire brushes and remain safely in place during light pressure, to achieve the desired finish. Our discs feature 3M ceramic aluminium oxide blend, a superior performing ceramic mineral designed to enhance the grain’s toughness and hardness. This ceramic aluminium oxide blend is engineered to fracture frequently for a cut rate and longevity that surpasses aluminium oxide abrasives. Ceramic abrasives are designed to handle intense heat and stress applications. Scotch-Brite abrasives are unique surface conditioning products, combining abrasives with non-woven fibre material, creating an abrasive system that delivers consistent results for the product’s entire lifetime. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.

Zaleta:

  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
  • Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Free from wire filaments for improved safety

Zalecenie:

  • Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas
  • Use on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals
  • Apply in general industrial, aerospace, automotive, metalworking and transport industry applications
  • Use to strip, deburr, blend, finish, polish, clean, and remove coatings

Pliki do pobrania i dokumenty

Z tej samej serii "Scotch-Brite™ Radial Bristle Brush RB-ZB" Zobacz wszystkie