Saw blade ″laminate cut - professional″, 216x30 Z60 FZ/TZ 0°

Nr art.: 628442000
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
Numer artykułu 628442000
EAN / GTIN 4061792173781
Numer producenta 628442000
Numer L L01760 100917
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Precise, clean cuts in all types of laminate flooring thanks to specially developed tooth geometry
  • Particularly long tool life thanks to best carbide quality and finely-ground teeth
  • Precise, low-noise and vibration-minimised cuts thanks to lasered expansion slots (and partially laser ornaments) as well as lasered steel blades made from sintered steel
  • Secondary holder for circular saw blades with Ø 216, 254

Cecha szcz.:

  • Diameter x cutting width x bore: 216 x 2.4 x 30 mm
  • Suitable for: KS 18 LTX 216 / KGS 18 LTX 216 / KGSV 72 Xact / KGSV 72 Xact SYM / KGSV 216 M / KS 216 M Lasercut / KGS 216 M / KGS 216 Plus
  • Material: HW/CT
  • Slating angle: 0°
  • Stem blade thickness: 1.8 mm
  • Packaging: Carton
  • Number of teeth: 60
  • Tooth shape: FZ/TZ