Diamond drill bit set for tiles ″Dry″, 6 pieces, M14

Nr art.: 628320000
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
Numer artykułu 628320000
EAN / GTIN 4061792190610
Numer producenta 628320000
Numer L L01750 480
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • M14 Thread for use on angle grinders
  • Long service life and fast drilling progress thanks to vacuum hard soldered diamonds
  • Easy removal of the drill core thanks to lateral recesses
  • No extra cooling required. For Ø 6-14 mm an additional paraffin emulsion is integrated for improved cooling. We recommend to briefly cool the tip with water in case of drilling in quick succession!
  • We recommend using the thickness of the tile / fine earthenware / granite board as useful length. As a rule, max. 2 cm granite boards / work boards up to 5 cm can be drilled. Retract the drill bit often from the drilled hole so that it can cool down!
  • Important: Do not drill into the subsurface in case of laid material!
  • Maximum working speed: 80 m/s
  • Set consists of: 1 each Ø 35 mm, 40 mm, 50 mm, 68 mm + diamond drill bit 20 mm + diamond cup wheel 50 mm