OFV 18 LTX BL 12 Cordless router

Nr art.: 601743840
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
Numer artykułu 601743840
EAN / GTIN 4061792257344
Numer producenta 601743840
Numer L L01760 101977
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

Powerful cordless router featuring a substantial 50 mm routing depth, suitable for a wide range of routing applications.
Powerful Brushless motor for excellent cutting speed in wood and woodlike materials
Millimeter-precise adjustment of the cutting depth utilizing a three-step stop mechanism and additional fine-tuning facilitated by the calibrated scale.
Robust and torsion-resistant 2-column guide for highest precision
Variable speed control for speeds adapted to the materials for any application
Hardened and ground interchangeable collet chuck for precise concentricity of router bits
Spindle lock for easy router bit change
Restart protection: prevents unintentional start-up after power supply interruption
Overload protection: protects the motor from overheating
Equipped for many applications: Parallel guide / rip fence, template follower and suction adapter

Scope of delivery
Suction Adapter, Parallel Guide / Rip Fence, Template Follower, Collet 12 mm, Collet 8 mm, Reducer 12 mm to 6 mm, Open-jawed spanner, metaBOX 340, without battery pack, without charger