NIV 18 LTX BL 1.6 Cordless nibbler

Nr art.: 601614840
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
Liczba dołączonych akumulatorów
0 szt.
Akumulator wymienny
tak
Rodzaj akumulatora
Litowo-jonowe (Li-Ion)
Napięcie akumulatorów
18 V
Seria
NIV 18 LTX BL
Oznaczenie producenta
NIV 18 LTX BL 1.6 Akku-Nibbler
Opakowanie
Skrzynka / pojemnik / pudło
zasilanie energią
Zasilanie akumulatorowe
Maks. grubość materiału stal 800 N/mm
0,7 mm
Maks. grubość materiału stal 400 N/mm
1,6 mm
Maks. wydajność cięcia w aluminium
2 mm
Szerokość cięcia
5 mm
Rodzaj produktu
Nożyce skokowe
Min. promień łuku
40 mm
Wibracje wg EN maks.
8 m/s2
Masa
1,3 kg

Identyfikacja i klasyfikacja

Numer artykułu 601614840
EAN / GTIN 4061792183308
Numer producenta 601614840
Numer L L01750 124
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Handy, powerful cordless nibblers for effortless cutting of flat and shaped sheets
  • Good cornering ability for notches and interior cut-outs of a radius of 40 mm or more
  • Fast, tool-free adjustment of cutting direction by up to 360°, in 45° steps
  • High feed rate for faster working, thanks to an efficient brushless motor
  • Infinitely adjustable cutting speed for individual customisation to the given material and task at hand
  • Distortion- and spark-free cutting, without the annoyance of metal dust
  • Comfortable handling thanks to low weight, slim grip area and switch located on the top
  • Metabo Quick: tool-free quick changing of dies and punches
  • Electronic overload protection for long service life
  • With chip collection bag to protect against contact corrosion from ejected chips
  • With metaBOX, the intelligent solution for transport and storage
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Punch, Die, Chip Collection Bag, Combo-spanner, metaBOX 145, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Type of battery pack: Li-Power
  • Cutting of sheets: 8 m/s²
  • Weight with battery pack: 1.7 kg
  • Weight without battery pack: 1.3 kg
  • Strokes in idle: 660 - 2360 /min
  • Smallest curve radius: 40 mm
  • Max. sheet thickness for aluminium: 250 N/mm2: 2 mm
  • Max. sheet thickness for steel: 400 N/mm²: 1.6 mm
  • Max. sheet thickness for steel: 600 N/mm2: 1.2 mm
  • Max. sheet thickness for steel: 800 N/mm2: 0.7 mm
  • Uncertainty of measurement K: 1.6 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Sound pressure level: 96 dB(A)
  • Sound power level (LwA): 107 dB(A)
  • Cutting gauge width: 5 mm
  • Cutting speed: 1.2 - 2.6 m/min
  • Starting hole diameter: 21 mm

Pliki do pobrania i dokumenty

Odpowiednie produkty