Dual-Grip Random Orbital Sander for ESD, 6″ (152 mm) Dia., Central Vacuum

Nr art.: 58600
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
Numer artykułu 58600
EAN / GTIN 0616026586000
Numer producenta 58600
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Dual grip locking throttle lever for better control and safety, activates on housing and handle
  • Designed to protect the operator against Electrostatic Discharge with a built in grounding copper wire and 1 MegaOhm resistor
  • Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold.

Cecha szcz.:

  • Vacuum Type: [Vacuum]
  • HP: 0.25 hp
  • Max. RPM: 10000
  • Air Inlet Thread: 1/4″ NPT
  • Weight (kg): 1.12 kg
  • Orbit Dia. (fraction): 3/16 in
  • Orbit Dia. (mm): 5 mm