.4 hp Straight-Line Die Grinder, Central Vacuum

Nr art.: 56751
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
Numer artykułu 56751
EAN / GTIN 0616026567511
Numer producenta 56751
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Dynabrade .4 hp Vacuum Die Grinders are ideal for rapid material removal, finishing, removing parting-lines & flash.
  • For use with carbide burrs, rotary files, mounted points, roll cartridges, wheels and discs. Sold separately.
  • Each model includes urethane Vacuum Shroud for efficient capture of dust, debris and contaminants such as Hexavalent Chromium.
  • For use on non-ferrous materials, such as fiberglass and composites. Includes 1/4″ Collet Insert and 6 mm Collet Insert.
  • All models includes Conductive Hose & Cuffs, to shield operator from electrostatic discharge (ESD). Vacuum Sleeve can be trimmed, horizontally or vertically, to accommodate accessory or workpiece! (Also removable.) 1-1/4″ Dia. Vacuum Hose Port.

Cecha szcz.:

  • Vacuum Type: [Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 5000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 117 mm
  • Length (mm): 33096 mm
  • Width (mm): 152 mm
  • Weight (kg): 0.95 kg