Right Angle Rotatable Drill

Nr art.: 55587
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
Numer artykułu 55587
EAN / GTIN 0616026555877
Numer producenta 55587
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • New Unique Feature – Head is adjustable into 12 positions; head can be rotated by pulling the head away from the body, rotating to desired position and releasing to lock back into position
  • Head Adjustability/Rotation does not require tools and can be done by the operator as needed Accepts 1/4″-28 or 9/32″ – 40 threaded drill bits, sold separately Head rotates in both clockwise and counter clockwise directions
  • Compact head design is ideal for drilling and deburring in hard to access locations
  • “Featherable” trigger provide slow starting action and allows for variable speed as needed by the operator Composite body and tactile thermoplastic rubber tool grip provide comfortable control of the tool during use
  • Lightweight thermal-insulated housing reduces cold air transmission and vibration to the operator Governor-controlled motor maintains speed under load, (4) RPMs to choose from Compact standard rear muffler design and safety-lock lever included

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Air Inlet Thread: 1/4″ NPT
  • Weight (kg): 0.83 kg