.4 hp Right Angle Die Grinder

Nr art.: 55540
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
Numer artykułu 55540
EAN / GTIN 0616026555402
Numer producenta 55540
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • “Featherable” trigger enables the operator to vary and control the speed of the tool during use
  • Newly designed precision Gear Set is smaller than current .4 hp RA gears and intended to further maintain tool’s performance
  • Each housing is machine processed from a single piece of bar stock reducing the possibility for any structural weaknesses
  • Ergonomic and balanced tool design minimizes operator fatigue
  • Housing body is made from anodized Teal Aluminum which provides a durable, strong lightweight construction

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 12000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 74 mm
  • Width (mm): 152 mm
  • Weight (kg): 0.45 kg