7″ (178 mm) Diameter Vertical Disc Sander

Nr art.: 53261
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
Numer artykułu 53261
EAN / GTIN 0616026532618
Numer producenta 53261
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Dynabrade 7″ (178 mm) Dia. Vertical Disc Sanders are ideal for grinding on these materials or applications; Sheet Metal, Fiberglass, Composites, Carbon Fiber Sand, Deburr Metal Parts, Surface Condition, Remove Mill Finish Finish Aluminum, Remove Paint & Rust.
  • Governor-controlled air motor maintains tool RPM under heavy load. Overspeed shut-off feature ensures maximum operator safety. Motor is gearless with less wearable parts, ensuring reduced maintenance and less downtime.
  • Insulated tool handle minimizes cold air transmission to the hand. Handle position is adjustable for operator comfort. All models include safety-lock throttle lever. For peak performance, use of optional 95870 Air Hose-1/2″ (13 mm) diameter is recommended.
  • Each model includes 50283 Backup Pad, 7″ (178 mm) in diameter. Covers more area in less time! Pad accepts 7″ (178 mm) diameter abrasive discs with 7/8″ (22.23 mm) center hole, sold separately.
  • Pad accepts 7″ (178 mm) diameter abrasive discs with 7/8″ (22.23 mm) center hole, sold separately.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 3 hp
  • Max. RPM: 6000
  • Exhaust Type: Side
  • Air Inlet Thread: 1/2″ NPT
  • Height (mm): 160 mm
  • Length (mm): 239 mm
  • Width (mm): 51 mm
  • Weight (kg): 3.9 kg