6″-8″ (152 mm-203 mm) Diameter Right Angle Two-Hand Rotary Buffer

Nr art.: 51472
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
Numer artykułu 51472
EAN / GTIN 0616026514720
Numer producenta 51472
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • 6″-8″ Diameter Buffer for quick and easy spot repair on a variety of surfaces.
  • .7 hp. Ideal for use with optional 6″ to 8″ buffing accessories.
  • 5/8″-11 Male Thread. 0-3,100 RPM.
  • Safety-lock throttle included.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.7 hp
  • Max. RPM: 3100
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 79 mm
  • Length (mm): 330 mm
  • Width (mm): 254 mm
  • Weight (kg): 2.8 kg