Strong, robust 8000 lm area light with multi-concentrated light, adjustable color temperature and hybrid power

Nr art.: 502911
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 502911
EAN / GTIN 4058205033084
Numer producenta 502911
Numer L L01700 100172
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

Versatile, yet compact and ideal for work in plumbing, civil engineering, painting and varnishing work or on construction sites: that is the Ledlenser AF8R Work. Despite its handy size, the AF8R Work easily illuminates large construction sites with high lighting requirements. It is also equipped with our Multi-Concentrated Light, which ensures directional and extremely efficient illumination, getting the most out of your light. A mix of warm and cool white LEDs are arranged in a waffle structure and create a unique light pattern - so the light reaches exactly where you need it and annoying glare is minimized. Another highlight: You can easily adjust the color temperature to suit different applications. The powerful battery can be charged via USB-C or via the power supply - here even during operation. Thanks to Hybrid Power, the AF8R Work can be used both battery-powered and wired, so you never run out of power and can finish your job. Other useful features include the remaining running time display, which shows the remaining running time in hours, the removable diffuser for homogeneous light and the flexible attachment options., Up to 7 years warranty (upon product registration). Dimensions: 275 x 179 x 41 mm (10.8 x 7 x 1.61 in). Weight including battery: 1.87 kg (66 oz). Housing material: Aluminum. Color: black. Luminosity: 4000 - 500 lm. Brightness levels: 5. Run time: up to 14 hours in low mode. Color temperature adjustable: tunable white from 3000 to 6500 K. Color rendering index (CRI): 80. Service-replaceable, built-in battery (10.8 V, 4.7 Ah, 50.8 Wh). Charging time: 360 min. High chemical resistance to: engine oil, hydraulic oil, Diesel, coolant, brake fluid, alcohol. In the box: work light including battery, case, power adapter, USB charging cable, clip-on diffusor. IK code: 07. Working temperature range: -20 to +40 °C. IP class: IP67.