Compact headlamp with tiltable lamphead and red light

Nr art.: 502893
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 502893
EAN / GTIN 4058205032797
Numer producenta 502893
Numer L L01700 100206
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

The robust, rechargeable Solidline SW5R work light provides reliable light in many everyday situations, whether at home, in the garage or in the workshop. The wide floodlight LED illuminates rooms and surfaces evenly and can be dimmed continuously via a rotary switch. Thanks to a separate spot LED, the SW5R can also be used as a classic flashlight with a focused beam. The rubberized, ergonomic handle provides safe and optimal handling. Magnet, ball joint and a fold-out hook in the lamp base offer flexible and individual mounting options in various work areas at any time. The integrated rechargeable battery with status indicator is quickly recharged via micro-USB. Dimensions: 384 x 40 x 45 mm (15.1 x 1.6 x 1.8 in). Luminosity: Flood MAX 800 lm, Spot MAX 130 lm. Lighting Range: Flood MAX 40 m (131 ft), Spot MAX 25 m (82 ft). Battery: 18650 Li-Ion, 2600 mAh. In the box: lamp, USB-cable. Weight including battery: 260 g (9.2 oz). Water Resistance: IP54.