Angle-Head Mini-Dynorbital Random Orbital Sander/Buffer Versatility Kit

Nr art.: 49403
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
Numer artykułu 49403
EAN / GTIN 0616026494039
Numer producenta 49403
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Built-in speed regulator, extended rear exhaust muffler, safety-lock lever included. Governor-controlled motor maintains speed under load.
  • Sample 9-micron micro-finishing film discs are included.
  • Includes: 3,200 RPM air tool (see 49400), 54028 Random Orbital Sanding Head, 50120 Hook ?n Loop Pad for Bonnets, 54018 Sanding Pad, 54021 Adapter, 90028 Wool Bonnet, assorted wrenches, 90027 Terry Cloth Bonnet, 95723 Finesse Sanding Creme, 95727 Dynabrade Glaze, 54017 Sanding Pad and sample abrasives.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Mini-Dynorbital
  • HP: 0.4 hp
  • Max. RPM: 3200
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 76 mm
  • Length (mm): 315 mm
  • Width (mm): 152 mm
  • Weight (kg): 1.7 kg