.4 hp 7 Degree Offset Die Grinder

Nr art.: 48336
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
Numer artykułu 48336
EAN / GTIN 0616026483361
Numer producenta 48336
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Lightweight ergonomic design for greater operator comfort and control.
  • One-piece spindle keeps all rotating components on the same centerline to reduce run-out.
  • Highest horsepower and torque levels of any similar competitive product.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 25000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 97 mm
  • Width (mm): 178 mm
  • Weight (kg): 0.45 kg