PFERD TOOLS Tube brush IBU dia. 2.6x25 mm shank dia. 1.0 mm SiC filament dia. 0.25 grit 1000

Nr art.: 4007220037133
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 10 Sztuka
  • Etapy zamówienia: 10 Sztuka
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Odcień, Szare Srebrny szary
Seria IBU
Oznaczenie producenta Innenbürste IBU Ø2,6x25 mm Schaft-Ø1,0mm SiC-Filament-Ø0,25 Korn 1000
Strefa ochrony ESD (EPA) nie
Kolor Szare

Identyfikacja i klasyfikacja

Numer artykułu 4007220037133
EAN / GTIN 4007220037133
Numer producenta 43679544
Numer L L51510 327
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Opis:

  • For light deburring, cleaning of holes and cross holes and for work on surfaces.
  • Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement.
  • Plastic filament withstands temperatures up to 220 °C.

Cecha szcz.:

  • Max. RPM: 1000 RPM
  • Width, metric: 25 mm
  • Mounting system: Shank
  • Dia. filament material: 0.25 mm
  • Dia. external, metric: 2.6 mm
  • Dia. shank, metric: 1 mm
  • Filament material: Silicon carbide (SiC)
  • Grit size: 1000
  • Length, total: 100 mm

Zaleta:

  • Enable maximum precision and efficiency in work on delicate workpieces.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • The dimensional accuracy of the workpieces remains unchanged.
  • With tube brushes with a short eyelet, the filament reaches up to the tip of the brush.
  • The bent end of the wire does not have any sharp edges, which prevents delicate surfaces from getting scratched.

Zastosowanie:

  • Recommendations for use: Use coolant for applications where large amounts of heat are produced. Please observe the recommended rotational speeds. Use with clockwise rotation.
  • Applications: Cleaning; Deburring; Roughening; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Flexible shaft drive; Manual application; Power drill

Materiał:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Thermosetting plastics
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Thermosetting plastics; Other non-ferrous metals; Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Wskazówka:

  • For safe use, guide the brush into the workpiece before commencing any work.
  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Pliki do pobrania i dokumenty

Z tej samej serii "IBU" Zobacz wszystkie