PFERD TOOLS Tube brush IBU dia. 25x25 mm shank dia. 3.8 mm stainless steel wire dia. 0.20

Nr art.: 4007220037027
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 10 Sztuka
  • Etapy zamówienia: 10 Sztuka
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Odcień, Szare Srebrny szary
Seria IBU
Oznaczenie producenta Innenbürste IBU
Strefa ochrony ESD (EPA) nie
Kolor Szare

Identyfikacja i klasyfikacja

Numer artykułu 4007220037027
EAN / GTIN 4007220037027
Numer producenta 43679732
Numer L L51510 537
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Opis:

  • For light cleaning and deburring work on threaded holes or recesses, e.
  • g.
  • keyways.
  • In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD TOOLS uses wire quality 1.
  • 4310/1.
  • 4301 (V2A) for all INOX brushes.
  • Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life.
  • All PFERD TOOLS brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A.
  • The wire quality 1.
  • 4310/1.
  • 4301 tends to become ferromagnetic in the case of cold working; i.
  • e.
  • it can be attracted using magnets.
  • ;The reason for this is a change in the microstructure caused by deformation (e.
  • g.
  • during the wire drawing process).
  • This does not have any impact on the quality and corrosion resistance of the INOX filament.
  • The filament is still resistant to corrosion.
  • Stainless steel wire (INOX) withstands temperatures up to 450 °C.

Cecha szcz.:

  • Max. RPM: 3000 RPM
  • Width, metric: 25 mm
  • Mounting system: Shank
  • Dia. filament material: 0.2 mm
  • Dia. external, metric: 25 mm
  • Dia. shank, metric: 3.8 mm
  • Filament material: Stainless steel wire (INOX)
  • Length, total: 90 mm

Zaleta:

  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Longer tool life due to the design of the stem.
  • With tube brushes with a short eyelet, the filament reaches up to the tip of the brush.
  • The bent end of the wire does not have any sharp edges, which prevents delicate surfaces from getting scratched.
  • Very good corrosion resistance.

Zastosowanie:

  • Recommendations for use: Please observe the recommended rotational speeds. Use with clockwise rotation.
  • Applications: Cleaning; Deburring; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Flexible shaft drive; Manual application; Power drill

Materiał:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys

Wskazówka:

  • For safe use, guide the brush into the workpiece before commencing any work.
  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Pliki do pobrania i dokumenty

Z tej samej serii "IBU" Zobacz wszystkie