FERROPLEX Combi Hammer, Locksmith’s hammer and soft-face mallet in one , D=35 mm

Nr art.: 3677.035
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 3677.035
EAN / GTIN 4030618303046
Numer producenta 3677.035
Numer L L70160 22
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

FERROPLEX is Halder’s 2-in-1 combination hammer for anyone who doesn’t want to compromise on the advantages of a steel hammer or the benefits of a soft-face hammer.
The hammer head is made of high-quality tempered steel and carefully induction-hardened on the striking surface.
The opposite, replaceable nylon striking insert offers outstanding striking properties and guarantees maximum strength with maximum durability. It consists of extruded, extremely homogeneous material. Compared to moulded plastic inserts, it is significantly more wear-resistant and durable, and does not splinter even at sub-zero temperatures.
The break-proof steel tube handle is encased in an ergonomically shaped, non-slip rubber grip.
FERROPLEX is available in sizes D30mm with a total weight of 600g and D35mm with a total weight of 800g.
Product features:
  • 2-in-1 combination hammer (steel hammer plus soft-face hammer).
  • Hammer head made of high-quality tempered steel, striking surface induction hardened.
  • Replaceable striking insert made of special nylon with maximum strength.
  • Break-proof steel tube handle and ergonomically shaped, non-slip rubber grip.
  • Resistant powder coating protects against corrosion.
  • Available in sizes D30mm (600g) and D35mm (800g).
Areas of application
General assembly work in industry, trade and the automotive sector, maintenance and repair work, installation work

Material
Handle
  • Steel tube with ergonomically shaped rubber handle
deployment
  • Nylon, white
  • hard
  • Very wear-resistant
  • No chipping (even at sub-zero temperatures)
  • quiet
  • for very high impact force
hammer track
  • Heat treatable steel, induction hardened