Tyrolit cut-off wheel X-LOCK straight 125x1x22,23 mm A60 PREMIUM steel/inox

Nr art.: 34411630
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 25 Sztuka
  • Etapy zamówienia: 25 Sztuka
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
Oznaczenie producenta PREMIUM X-LOCK Trennscheibe

Identyfikacja i klasyfikacja

Numer artykułu 34411630
EAN / GTIN 9003173013403
Numer producenta 34411630
Numer L L50140 1957
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Wykonanie:

  • PREMIUM

Opis:

  • With the PREMIUM X-LOCK cut-off wheel for the angle grinder, the wheel change succeeds in no time.
  • This tool has been specially designed for angle grinders with the X-LOCK clamping system and is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of steel and stainless steel.
  • It is designed to last long while providing excellent cutting results.

Cecha szcz.:

  • Max. working speed: 80m/s
  • Specification: A 60 Q- BFP
  • Main dimension: D x T x H = 125 x 1,0 x 22,23

Zaleta:

  • Tyrolit integrates X-LOCK, the new clamping system from BOSCH, for a wide assortment of cut-off wheels, roughing wheels and flap discs
  • The product offers easy handling and the highest safety
  • No loose parts

Zastosowanie:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Materiał:

  • Stainless steel/Steel
  • Stainless steel/Steel

Pasuje do:

  • Angle grinder

Wskazówka:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material