Drop-mallet/Punch kit, 4 pcs.

Nr art.: 3408s005
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
Numer artykułu 3408s005
EAN / GTIN 4030618312109
Numer producenta 3408s005
Numer L L70270 5
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

The little helpers from Halder, packaged in a 4-piece box set. The high-quality plastic case ensures that the products are easy to transport and store. The punches and knockers are equipped with replaceable, highly wear-resistant and splinter-free heads made of special nylon at both ends (item nos. 3508.010 / .015 / .020 / .030). This allows you to work safely and gently with a steel hammer.
The mallets are also essentially a soft-faced hammer without a handle, allowing you to hold the hammer head directly in your hand. Not only are they used in situations where limited accessibility makes it impossible to use a hammer, but they also allow the force of the blow to be controlled very precisely, enabling accurate striking and energy-saving work. The knockers are non-rebound, as they are filled with steel shot. This causes the shot filling to follow with a delay when the striking surface impacts the workpiece. The reduced rebound allows the impact energy to be used optimally and enables work to be carried out with minimal impact on joints and low noise levels.
The mallets are particularly useful for work where access is limited, for example during installation, repair and maintenance work, as well as for work where the impact force needs to be controlled.
Product features:
  • 4-piece value pack consisting of two mallets and two punches.
  • High-quality, durable plastic case, easy to carry.
  • Punch holes with diameters of 10 mm and 15 mm (item nos. 3408.010 / 3408.015).
  • Tappers with diameters of 20 mm and 30 mm (item nos. 3408.020 / 3408.030).
  • Replaceable, highly wear-resistant and splinter-free heads made of special nylon at both ends.
  • Enable safe, gentle and quiet working with a steel hammer.
  • The knockers are also non-recoil.
  • Precise dosage of impact force possible.
  • The solution for work with limited accessibility.
Material
inserts
  • Nylon, white
  • hard
  • Very wear-resistant
  • No chipping (even at sub-zero temperatures)
  • resistant to oil and grease