SIMPLEX sledge hammer, Rubber composition / superplastic; with cast iron housing and Hickory handle , D=100 mm

Nr art.: 3027.100
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 3027.100
EAN / GTIN 4030618310280
Numer producenta 3027.100
Numer L L70160 30
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

The SIMPLEX soft-face hammer from the 3027 series with the rubber compound/superplastic insert combination is an indispensable tool for a wide range of applications and the best-selling combination from Halder, which is why it is also available as a sledgehammer in three versions.: The smaller version with a head diameter of D60 mm, a total weight of 1,810 g and a total length of 70 cm, as well as with a head diameter of D80 mm, a total weight of 3,170 g and a total length of 80 cm (also available with rubber insert and stand). In the larger version with a head diameter of D100mm, a total weight of 5,350g and a total length of 100cm.
The medium-hard rubber insert (series 3202) is very wear-resistant, shock-absorbing and odourless, and lasts many times longer than a conventional rubber hammer.
The superplastic insert (series 3207) enables a higher impact force than the rubber insert. It is a medium-hard plastic insert made of extruded, extremely homogeneous material. Compared to moulded plastic inserts, it is significantly more wear-resistant and durable.
The malleable cast iron housing has an integrated handle protection sleeve, which ensures high break resistance.
The long-fibre, very stable hickory handle is varnished and ergonomically shaped.
In accordance with the clever SIMPLEX principle, all components are interchangeable and can be retrofitted. This not only saves money, but also conserves resources.
Product features:
  • SIMPLEX sledgehammer in the combination of rubber composition (black, medium hard, shock-absorbing, odourless, low wear) / superplastic (white, medium hard, very resistant).
  • Malleable cast iron housing with integrated handle protection sleeve and high break resistance.
  • Long-fibre, very sturdy hickory handle, varnished and ergonomically shaped.
  • All parts are interchangeable/retrofittable, making them very economical and resource-efficient.
  • Available in D80mm (total weight 3,170g) and D100mm (total weight 5,350g).
  • The D60mm and D80mm versions are also available with a rubber insert and base.
Areas of application
Gardening/landscaping, setting kerbstones, setting L-stones, setting masonry/stairs, fence construction, driving in splitting wedges, scaffolding, tent construction, carpentry, prefabricated house construction, setting roof trusses

Material
Handle
  • Hickory
Beating insert 1
  • Rubber composition, black
  • medium hard
  • damping
  • neutral smell
  • wear-resistant
Beating insert 2
  • Superplastic, white
  • medium hard
  • highly resistant
  • wear-resistant
housing
  • Malleable cast iron