TAURUS 4 pneumatic riveting tool for lock bolts with angle head compact 90° for 6.4 mm Magna-Grip* (* registered trademark of Huck International Inc.), 1 piece

Nr art.: 1457990
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Zalecany rozmiar węża (średnica wewnętrzna) 6 mm
Maksymalne ciśnienie robocze 7 bar
Seria TAURUS 4
Oznaczenie producenta TAURUS 4 SRB
Zasilanie energią Zastosowanie sprężonego powietrza
Rodzaj produktu Ręczny przyrząd hydrauliczny

Identyfikacja i klasyfikacja

Numer artykułu 1457990
EAN / GTIN 4007081931212
Numer producenta 1457990
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

TAURUS 4 SRB with 90° angle head, compact

Working range
  • Sets 6.4 locking ring bolts in the Magna-Grip* and C6L versions.
Technical data
  • Weight: 2.6kg
  • Operating pressure: 5 – 7 bar
  • Hose connection: 6 mm Ø (1/4‘’)
  • Air consumption: approx. 4.8 litres per rivet
  • Setting force: 23,000 N at 6 bar
  • Tool stroke: 19 mm
Advantages
  • can be swivelled 360° on the TAURUS pull axis
  • Hydro-pneumatic lockbolt setting tool
  • Accessibility in confined work areas
  • Light and compact design
  • Modular design
  • Ergonomic handling
Equipment
  • Angle head with nose piece in working position
  • Lifting point on the tool head
  • 1 bottle of hydraulic oil 100 ml
  • 1 oil refill container
  • Operating manual with spare parts list
Lockbolts are used where particularly high demands are placed on the connection in terms of durability and vibration resistance.
The connection requires access to the components of the lockbolt from two sides.
The fact that the locking ring forms itself into the locking grooves during the setting process makes the connection extremely durable and secure against loosening.
The lockbolt setting tools in the TAURUS and Bird series were developed on a modular basis and are an ideal combination of experience and consistent further development by our experienced engineers.
The lockbolt setting tools ensure high-quality setting processes and thus long-lasting and permanently secure connections.
Particularly in the truck and trailer sector, the tools ensure smooth and fast work processes.