Thread cutting die / RU M 20 x 1,5 tolerance 6g spiral entry brass lapped 45 x 18 mm

Nr art.: 101972
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
Numer artykułu 101972
EAN / GTIN 4046122338382
Numer producenta 101972
Numer L L10150 460
Producent/osoba odpowiedzialna Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Str. 9, 72461 Albstadt, Deutschland

Opis

Opis:

Thread cutting die / RU M 20 x 1,5 tolerance 6g spiral entry brass lapped

HSS thread cutting dies to DIN EN standards
- for machine and manual use
- for cutting threads in steel up to approx. 800 N/mm² tensile strength
- different versions for cutting a wide range of materials
- with spiral entry for M 3 and above