steam cleaner SG 4/2 Classic *EU

Nr art.: 1.092-301.0
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Długość przewodu 5 m
Pobór mocy 2 250 W
Napięcie znamionowe 220 V; 240 V
Napięcie sieciowe 220 V
Częstotliwość sieciowa 50 Hz
Seria SG 4/2 Classic
Oznaczenie producenta Dampfreiniger SG 4/2 Classic; SG 4/2 Classic
Opakowanie karton
Zasilanie energią Zasilanie sieciowe
Ciśnienie 4 bar
Temperatura maks 145 °C
Moc grzewcza 2 250 W
Długość pojemnika do czyszczenia 460 mm
Szerokość pojemnika do czyszczenia 298 mm
Wysokość pojemnika do czyszczenia 265 mm
Długość 460 mm
Szerokość 298 mm
Wysokość 265 mm
Materiał obudowy z tworzywa sztucznego
Pojemność 1,5 l
Rodzaj produktu Urządzenie do czyszczenia części
Masa 7,5 kg

Identyfikacja i klasyfikacja

Numer artykułu 1.092-301.0
EAN / GTIN 4054278880419
Numer producenta 1.092-301.0
Numer L L00950 446
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

Thanks to the unique all-in-one box design, very KOMPAKT, robust and durable, also extensively equipped and particularly easy to use: The SG 4/2 Classic steam cleaner impresses with excellent cleaning results, an excellent price-performance ratio and maximum economy. Weighing just 7.5 kilograms, the appliance is the most compact professional steam cleaner in its class, ready for use in just 3 minutes and with 4 bar steam pressure offers more than enough reserves for thorough cleaning and sanitation without the use of chemical aids. Bars, dispensing systems, tiles, hobs, stoves and much more are kept spotlessly clean down to the smallest crack – regardless of their degree of contamination. In particularly stubborn cases, the switchable VapoHydro function helps with hot water and effectively eliminates even heavy dirt and greases. The water tank can be removed and filled at any time. Supplied accessories such as steam hose, hand nozzle, point jet nozzle, power nozzle, wheel brush, flat brush, steam scraper and microfiber coating are all directly contained in the appliance – an optional floor nozzle is also available.

Cecha szcz.:

  • Dimensions (L × W × H): 460 x 298 x 265 mm
  • Steam pressure: Max. 4 bar
  • Frequency: 50 Hz
  • Weight including packaging: 9.4 kg
  • Weight without accessories: 7 kg
  • Heating output: 2250 W
  • Cable length: 5 m
  • Boiler temperature: Max. 145 °C.
  • Voltages: 220 – 240 V
  • Tank capacity: 1.5 l

Zaleta:

Compact all-in-one box design:
  • Durable, robust and therefore very economical device.
  • Space-saving, convenient storage of accessories in the device itself.
Simple operating concept:
  • Convenient push button to turn the steam cleaner on and off.
  • >
VapoHydro function:
  • A powerful combination of steam and hot water for cleaning.
  • Easy rinsing away of loosened dirt.
Comprehensive range of accessories:
  • Multifunctional accessories for cleaning a wide range of surfaces.
Removable fresh water tank:
  • Fresh water tank can be filled at any time.
Ready for use at any time:
  • Ready to go within 3 minutes of switching on.
Main feature:
  • VapoHydro function
  • Compact all-in-one box design
  • Can be transported with one hand thanks to its low weight (7.5 kg)
  • Convenient push button for switching the steam cleaner on and off.
  • LEDs indicate readiness for use, low water and service interval
  • powerful combination of steam and hot water for cleaning.
  • simply rinse away the loosened dirt.
  • increases the cleaning effect on very stubborn dirt.
extensive accessories:
  • multifunctional accessories for cleaning a wide variety of surfaces.
  • Space-saving, convenient storage of accessories in the device itself.
  • Optional floor nozzle, window nozzle and textile care nozzle are available.
  • Uninterrupted, long cleaning operations with steam or VapoHydro function.
Always ready for use ready for use:
  • Ready to start within 3 minutes of switching on.
  • Thanks to the all-in-one box design, all accessories are always to hand.
Main features:
  • VapoHydro function
  • Compact all-in-one box design
  • Easy to use

Zastosowanie:

  • Hygienic cleaning and sanitation without chemicals
  • Ideal for use in the hotel industry, catering, retail and building cleaning
  • For cleaning highly frequented areas such as buffets, display cases or counters
  • For cleaning sanitary areas in any kind of tourist facility
  • For cleaning sinks, showers, bathtubs, mirrors and windows
  • For cleaning worktops, sinks, hoods, taps in kitchens
  • Ideal for camping sites, cruise ships and holiday homes

Zawartość:

Container material: Plastic; Housing: Plastic

W dostawie:

Wheel brush small (black); Point jet nozzle; Detergent biodescaler RM 511 / 3 x 100 g; Power nozzle; Hand nozzle