Cordless Straight Grinder GGS18V-28LPS

Nr art.: 06019T2101
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
Numer artykułu 06019T2101
EAN / GTIN 4053423935998
Numer producenta 06019T2101
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

Cordless Straight Grinder GGS18V-28LPS, When the job demands precision and protection, you need a straight grinder that puts you in full control without slowing you down. With the PRO GGS18V-28LPS, you get a cordless grinder built to deliver the power, accuracy, and protection your metal fabrication work requires. You can select exactly the speed you need from 8,000 to 28,000 rpm, while the brushless motor provides performance equivalent to 1,100 W for demanding tasks. Advanced protection features including a paddle switch, kickback control, drop control, restart protection, brake, and soft start support you during every step of the job. The spindle lock allows fast accessory changes so you lose less time between tasks. Its slim, ergonomic, lightweight design gives you better handling and comfort during long work sessions, and the cordless setup lets you move freely without being tied to a power source. Designed for industrial metal fabrication, the PRO GGS18V-28LPS excels at removing burrs, smoothing edges, cleaning weld seams, and polishing metal surfaces, while also handling material removal, grinding, and carving with ease. 1 x wrench (1 619 P21 169); Collet with locking nut 6 mm (2 608 570 137); Cardboard box

Cecha szcz.:

  • Uncertainty K [Surface grinding (roughing with a grinding wheel diameter of 50 mm)]: 1.5 m/s²
  • Weight excluding battery pack: 1.5kg
  • No load speed: 8,000 – 28,000 min-1
  • No-load speed, up to: 28,000 rpm
  • No-load speed, from: 8,000 min⁻¹
  • Vibration emission value ah [surface grinding (rough grinding with a grinding wheel diameter of 25 mm)]: 7.3 m/s²
  • Vibration emission value ah [surface grinding (rough grinding with a grinding wheel diameter of 50 mm)]: 10.2 m/s²
  • Collet diameter: 3 mm; 6 mm; 1/4″; 8 mm
  • Uncertainty K [Surface grinding (roughing with a grinding wheel diameter of 25 mm)]: 1.5 m/s²
  • Uncertainty K [Surface grinding (roughing with a grinding wheel diameter of 50 mm)]: 1.5 m/s²

W dostawie:

  • 1 x tensioning spanner
  • Collet with clamping nut, 6 mm
  • cardboard