Cordless Angle Grinder GWS 18V-8

Nr art.: 06019N9003
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
Numer artykułu 06019N9003
EAN / GTIN 4053423323825
Numer producenta 06019N9003
Numer L L00620 107485
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Angle Grinder GWS 18V-8, This compact and swift angle grinder packs 800 W of equivalent corded power, making it an ideal combination of comfort and performance for light-duty cutting and grinding tasks. You can expect the fastest cutting performance in light-duty tasks such as cutting rebar, metal sheets, PVC and tiles, or deburring light metal. Packed with safety features and designed with a sleeker and longer grip than its predecessor, the grinder offers excellent control and ergonomic comfort to minimize fatigue. Thanks to its optimized runtime per battery charge, it saves time by letting you get more work done on less recharges Enjoy the fastest cutting performance with this compact and mighty angle grinder when it comes to cutting rebar, metal sheets, PVC and tiles, or deburring light metal Backing flange (1 605 703 099); Locking nut (1 603 345 043); Two-hole spanner (1 607 950 043); Auxiliary handle (1 602 025 024); Protective guard (1 605 510 365); L-BOXX 136 (1 600 A01 2G0); Quick charger GAL 18V-40 Professional (2 607 226 251); 2 x battery GBA 18V 5.0Ah (2 607 337 069)

Cecha szcz.:

  • Disc Ø: 125 mm