Cordless Circular Saw GKS 18V-57-2 L, solo

Nr art.: 06016C1100
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 06016C1100
EAN / GTIN 4059952610627
Numer producenta 06016C1100
Numer L L00590 1751
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The GKS 18V-57 Professional is the 18 V cordless circular saw for fast sawing progress and powerful cuts up to 57 mm.
  • With its powerful performance, it is suitable for a wide range of sawing jobs, especially on construction sites or where strong sawing power is otherwise required.
  • A fast motor brake stops the saw blade immediately for increased user protection.
  • Thanks to its stable design with a steel base plate and a die-cast aluminium pendulum protection bonnet, the saw is extremely robust.
  • The GKS 18V-57 Professional saws solid wood and wood-based materials such as OSB, plywood or MDF.
  • The tool is compatible with all Bosch Professional 18-volt batteries and chargers (Professional 18V System).
  • The GKS 18V-57 Professional is equipped with LED light, blower, suction socket, soft start and spindle lock.

Cecha szcz.:

  • Vibration emission value ah [Wood saws]: 2.5 m/s²
  • Uncertainty K [wood saws]: 1.5 m/s²

W dostawie:

  • cardboard
  • Parallel stop
  • 1 x circular saw blade, standard for wood, 165 x 1.5/1.0 x 20 mm, 24