Cordless Nailer GNH18V-64-3

Nr art.: 0601482901
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
Numer artykułu 0601482901
EAN / GTIN 4053423678284
Numer producenta 0601482901
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

Cordless Nailer GNH18V-64-3, As a professional tradesperson, you want to drive your nails efficiently and without too much strain on your hand and arm. We designed the powerful, brushless PRO GNH18V-64-3 with very low recoil, so it is gentle on your wrist. With this tool, you get the full power of a pneumatic nail gun while being free of compressors, gas cartridges, or cords. The PRO GNH18V-64-3 comes with single activation mode, easy-to-use stepless depth adjustment, dry fire lockout, double LED, wide view contact tip, toolless jam clearing. Use the following nails: 32-64 mm, 16 ga (1.6 mm), and 20° collation angle. Ideal for attaching window and door casings, attaching crown mouldings, installing balusters to stair balustrades, installing tongue-and-groove ceiling and floor panels (secret nailing), and attaching wainscots and skirting boards. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. L-BOXX 238 (1 600 A01 2G2)