Cordless Wood Nailer GNH 18V-64-2 M

Nr art.: 0601482001
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
Liczba dołączonych akumulatorów 0 szt.
Napięcie akumulatorów 18 V
Seria GNH 18V-64-2 M Professional
Oznaczenie producenta Akku-Holznagler GNH 18V-64-2 M
Opakowanie Walizka systemowa (L-Boxx)
Zasilanie energią Zasilanie akumulatorowe
Masa 3,1 kg
Min. długość gwoździ 32 mm
Maks. długość gwoździ 64 mm
Średnica gwoździ 1,6 mm
Tryby Spust kontaktowy; Spust sekwencyjny
Rodzaj produktu Gwoździarki

Identyfikacja i klasyfikacja

Numer artykułu 0601482001
EAN / GTIN 4053423252897
Numer producenta 0601482001
Numer L L00590 2291
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Wood Nailer GNH 18V-64-2 M, As a professional tradesperson, you want to drive your nails efficiently and without too much strain on your hand and arm
  • We designed the powerful, brushless GNH 18V-64-2 M Professional with very low recoil, so it is gentle on your wrist
  • We also made sure that you can switch on and operate the tool with just one hand
  • With this tool, you get the full power of a pneumatic nail gun while being free of compressors, gas cartridges, or cords
  • Ideal for attaching window and door casings, attaching crown mouldings, installing balusters to stair balustrades, installing tongue-and-groove ceiling and floor panels (secret nailing), and attaching wainscots and skirting boards
  • Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare
  • Comes with one-handed power switch, HMI with service alert, single- and contact activation mode, easy-to-use stepless depth adjustment, dry fire lockout, double LED, wide view contact tip, toolless jam clearing
  • Use the following nails: 32-64 mm, 16 ga (1.6 mm), and 20° collation angle
  • L-BOXX 238

Cecha szcz.:

  • Width dimension: 360 mm
  • Height dimension: 254 mm
  • Dimension length: 444 mm
  • Gross weight: 6,216 kg
  • Net weight: 3,1 kg
  • Volume: 40,599 dm3