Multi-Cutter GOP 30-28

Nr art.: 0601237000
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Pobór mocy 300 W
Seria GOP 30-28
Oznaczenie producenta GOP 30-28 Professional
Opakowanie Walizka systemowa (L-Boxx)
Zasilanie energią Zasilanie sieciowe
Amplituda (ruch oscylacyjny) 1,4 stopni
Uchwyt narzędziowy StarlockPlus
Pobór mocy 300 W
Masa 1,5 kg
Rodzaj produktu Szlifierka oscylacyjna

Identyfikacja i klasyfikacja

Numer artykułu 0601237000
EAN / GTIN 3165140842716
Numer producenta 0601237000
Numer L L00590 277
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Multi-Cutter GOP 30-28
  • The GOP 30-28 Professional corded multi-tool offers the best price-to-performance ratio in the Bosch StarlockPlus category.
  • It features a 300 W motor combined with a superior Starlock interface with an optimised 3-dimensional tight-fitting connection between the machine and accessory for the highest possible power transmission
  • Furthermore, the multi-tool's small ergonomic handle grip provides comfortable handling and better tool control
  • It also has a magnetic mounting enabling easy accessory changes
  • This tool is intended for tile cutting, and sanding of surfaces as well as drywall cutouts
  • It can be used in wood, plastic, and metal
  • It is compatible with the Starlock and StarlockPlus systems
  • The GOP 30-28 Professional also includes features such as Constant Speed, soft grip, and Speed Selection

Cecha szcz.:

  • Weight: 1.5 kg
  • No-load vibration speed: 8000 - 20000 min-1
  • Nominal input power: 300 W
  • Left and right oscillation angle: 1.4 °
  • Vibration emission value ah [sawing with segment saw blade]: 6.5 m/s²
  • Vibration emission value ah [sawing with plunge cut saw blade]: 10. 0 m/s²
  • Vibration emission value ah [scraping]: 4.5 m/s²
  • Vibration emission value ah [grinding]: 2.0 m/s²
  • Uncertainty K [sawing with segment saw blade]: 1. 5 m/s²
  • Uncertainty K [sawing with plunge-cut saw blade]: 1.5 m/s²
  • Uncertainty K [scraping]: 1.5 m/s²
  • Uncertainty K [grinding]: 1.5 m/s²

W dostawie:

  • 1 x Starlock BIM Plunge-cut saw blade AII 65 APB, Curved-Tec, Wood + Metal
  • 1 x Starlock BIM Plunge-cut saw blade AII 65 BSPB, Curved-Tec, Hard Wood
  • 1 x Starlock BIM Plunge-cut saw blade AIZ 20 AB, Wood + Metal
  • 1 x Starlock BIM Plunge Cut Saw Blade AIZ 32 APB, Wood + Metal, Curved-Tec
  • 1 x Starlock BIM Saw Blade ACZ 85 EB, Wood + Metal
  • 1 x Starlock Carbide-RIFF Sanding Plate AVZ 78 RT2, Grout + Abrasive
  • 1 x StarlockPlus BIM Plunge Cut Saw Blade PAII 65 APB, Curved-Tec, Wood + Metal
  • 1 x Starlock Carbide-RIFF Saw Blade ACZ 85 RT3, Grout + Abrasive
  • 1 x StarlockPlus BIM Plunge Cut Saw Blade PAIZ 32 APB, Curved-Tec, Wood + Metal
  • 1 x StarlockPlus Carbide plunge cut saw blade PAIZ 32 AT, Metal
  • 5 x Sanding sheets, K 2x80, 2x120, 1x240
  • 1 x Starlock Delta sanding plate AVZ 93 G
  • L-BOXX 136