Voltage tester GVT 1000-15

Nr art.: 0601077800
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
Numer artykułu 0601077800
EAN / GTIN 4053423330083
Numer producenta 0601077800
Numer L L00620 107529
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Voltage tester GVT 1000-15, The GVT 1000-15 Professional voltage tester is your reliable partner for efficient voltage testing up to 1000 V AC/DC. Designed for electricians, it offers LED visual feedback, a buzzer for audio alerts and vibration feedback to indicate the presence of voltage and help keep you safe on the job. A comfortable grip helps reduce fatigue, while a 125 cm cable makes it ideal for measuring in large switch cabinets. And with a robust IP65-rated design and drop resistance, this voltage tester provides reliable performance even in harsh working conditions. This voltage tester is essential for electricians, facility managers and homeowners. It helps you detect voltage in circuits, identify live wires and avoid electrical hazards. Whether you're installing new sockets at home, checking RCD-switches or testing continuity, polarity or phase sequence, you can count on the GVT 1000-15 Professional to help keep you safe and get the job done easier. The GVT 1000-15 Professional features a built-in flashlight for better visibility in dimly lit areas. It meets the CAT IV 600 V/CAT III 1000 V safety standards, while a built-in self-test function checks the integrity of the tool to ensure proper user protection. And with attachable handles for one-hand operation, you can measure sockets and outlets with ease and get the job done faster. 2 x 1.5 V LR03 battery (AAA); Pouch

Cecha szcz.:

  • AC voltage: 1000 V
  • Acoustic feedback: yes
  • Triggering FI switch: yes
  • DC voltage: 1000 V
  • Display type: LED
  • Continuity: yes
  • Single-pole phase test: yes
  • IP protection class: IP65
  • Phase sequence test: yes
  • Polarity testing: yes
  • Safety class: CAT IV 600 V / CAT III 1000 V
  • Division designation: 82
  • Torch function: yes
  • Connection via push button: yes
  • Vibration feedback: yes