Optical Level GOL 20 G

Nr art.: 0601068401
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
Rodzaj produktu Laser levelling device

Identyfikacja i klasyfikacja

Numer artykułu 0601068401
EAN / GTIN 3165140603294
Numer producenta 0601068401
Numer L L00590 1017
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Optical Level GOL 20 G
  • Robust and reliable – ideal for outdoor use
  • Ideal for outdoor use due to a robust housing with dust and splash protection
  • Fast aperture for a sharp image of the target
  • Compensator lock for safe transport
  • Adjusting pin
  • Hex key
  • Carrying case
  • Lens cover
  • Plumb bob

Cecha szcz.:

  • Working range: 60 m
  • Operating temperature: -10 - 50 °C
  • Weight, approx.: 1.5 kg
  • Storage temperature: -20 - 70 °C
  • Measurement unit: 400 Gon
  • Levelling accuracy: ± 3.0 mm at 30 m
  • Dust and splash protection: IP 54
  • Magnification: 20 x

W dostawie:

  • Adjusting mandrel
  • Socket wrench
  • Transport case
  • Lens protector
  • Lowering block